FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 21mm

  • ERIKS:23443677
  • Manufacturer:3148510540306
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
21 mm
Connection size
1/2 in
Outer Diameter
29.1 mm
Length
38 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 21x38 mm

  • Eriks:23061787
  • Manufacturer:4317784119795

€5.96/ pieceexcl. VAT

€7.21incl. VAT

Estimated delivery date - 12/11/2026