FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 19mm

  • ERIKS:23443675
  • Manufacturer:3148510540108
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€4.65/ pieceexcl. VAT

€5.63incl. VAT

56 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
19 mm
Connection size
1/2 in
Outer Diameter
26.6 mm
Length
36 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 19x38 mm

  • Eriks:23061786
  • Manufacturer:4317784096348

€5.15/ pieceexcl. VAT

€6.23incl. VAT

Estimated delivery date - 12/11/2026