FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 18mm

  • ERIKS:23443674
  • Manufacturer:3148510540009
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
18 mm
Connection size
1/2 in
Outer Diameter
25.5 mm
Length
36 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 18x38 mm

  • Eriks:23061785
  • Manufacturer:4317784119788

€4.92/ pieceexcl. VAT

€5.95incl. VAT

Estimated delivery date - 12/11/2026