FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 16mm

  • ERIKS:23443672
  • Manufacturer:3148510539805
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€4.43/ pieceexcl. VAT

€5.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
16 mm
Connection size
1/2 in
Outer Diameter
22.6 mm
Length
36 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 16x38mm

  • Eriks:23061783
  • Manufacturer:4317784096324

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Estimated delivery date - 12/11/2026