FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 15mm

  • ERIKS:23443671
  • Manufacturer:3148510539706
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€4.43/ pieceexcl. VAT

€5.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
15 mm
Connection size
1/2 in
Outer Diameter
21.4 mm
Length
36 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 15x38mm

  • Eriks:23061782
  • Manufacturer:4317784096317

€4.53/ pieceexcl. VAT

€5.48incl. VAT

Estimated delivery date - 12/11/2026