FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 13mm

  • ERIKS:23443669
  • Manufacturer:3148510539508
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€4.25/ pieceexcl. VAT

€5.14incl. VAT

56 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
13 mm
Connection size
1/2 in
Outer Diameter
18.9 mm
Length
36 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 13x38mm

  • Eriks:23061780
  • Manufacturer:4317784096294

€4.53/ pieceexcl. VAT

€5.48incl. VAT

Estimated delivery date - 12/11/2026