FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 10mm

  • ERIKS:23443666
  • Manufacturer:3148510539201
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€3.83/ pieceexcl. VAT

€4.63incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
10 mm
Connection size
1/2 in
Outer Diameter
15.3 mm
Length
36 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 10x38 mm

  • Eriks:23061777
  • Manufacturer:4317784096256

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Estimated delivery date - 12/11/2026