FACOM

FACOM Socket for hexagonal nut - S.9/16H - 1/2" 6-point - 9/16"

  • ERIKS:23443730
  • Manufacturer:3148510548609
Image 1
-STANDARDS: ASME B107.1
-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€4.74/ pieceexcl. VAT

€5.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.H
Wrench width
9/16 in
Connection size
1/2 in
Length
36 mm
Weight
50 g