FACOM

FACOM Socket for hexagonal nut - S.7/8H - 1/2" 6-point - 7/8"

  • ERIKS:23443738
  • Manufacturer:3148510550206
Image 1
-STANDARDS: ASME B107.1
-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€5.29/ pieceexcl. VAT

€6.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.H
Wrench width
7/8 in
Connection size
1/2 in
Length
38 mm
Weight
90 g