FACOM

FACOM Socket for hexagonal nut - S.31/32H - 1/2" 6-point - 31/32"

  • ERIKS:23443740
  • Manufacturer:3148510550602
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€5.60/ pieceexcl. VAT

€6.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.H
Wrench width
31/32 in
Connection size
1/2 in
Length
38 mm
Weight
115 g