FACOM

FACOM Socket for hexagonal nut - S.30LA - Socket long, 1/2" 12-point 30mm

  • ERIKS:23443762
  • Manufacturer:3148510554853
Image 1
STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
-Finish: bright chrome.
Save to list

€20.68/ pieceexcl. VAT

€25.02incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.LA
Wrench width
30 mm
Connection size
1/2 in
Length
77 mm