FACOM

FACOM Socket for hexagonal nut - S.3/8H - 1/2" 6-point - 3/8"

  • ERIKS:23443727
  • Manufacturer:3148510548005
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.H
Wrench width
3/8 in
Connection size
1/2 in
Length
36 mm
Weight
50 g