FACOM

FACOM Socket for hexagonal nut - S.21/32H - 1/2" 6-point - 21/32"

  • ERIKS:23443733
  • Manufacturer:3148510549200
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€4.82/ pieceexcl. VAT

€5.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.H
Wrench width
21/32 in
Connection size
1/2 in
Length
36 mm
Weight
60 g