FACOM

FACOM Socket for hexagonal nut - S.1P1/4H - 1/2" 6-point - 1.1/4"

  • ERIKS:23443744
  • Manufacturer:3148510551401
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.H
Wrench width
1.1/4 in
Connection size
1/2 in
Length
44 mm
Weight
115 g