FACOM

FACOM Socket for hexagonal nut - S.13/16H - 1/2" 6-point - 13/16"

  • ERIKS:23443737
  • Manufacturer:3148510550008
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€5.29/ pieceexcl. VAT

€6.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.H
Wrench width
13/16 in
Connection size
1/2 in
Length
38 mm
Weight
150 g