FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 28mm

  • ERIKS:23443658
  • Manufacturer:3148510537009
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€5.87/ pieceexcl. VAT

€7.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
28 mm
Connection size
1/2 in
Outer Diameter
379 mm
Length
44 mm
Weight
175 g