FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 25mm

  • ERIKS:23443655
  • Manufacturer:3148510536705
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€5.44/ pieceexcl. VAT

€6.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
25 mm
Connection size
1/2 in
Outer Diameter
341 mm
Length
38 mm
Weight
139 g