FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 22mm

  • ERIKS:23443652
  • Manufacturer:3148510536408
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

9 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
22 mm
Connection size
1/2 in
Outer Diameter
304 mm
Length
38 mm
Weight
101 g