FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 21mm

  • ERIKS:23443651
  • Manufacturer:3148510536309
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

22 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
21 mm
Connection size
1/2 in
Outer Diameter
291 mm
Length
38 mm
Weight
93 g