FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 20mm

  • ERIKS:23443650
  • Manufacturer:3148510536200
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€4.65/ pieceexcl. VAT

€5.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
20 mm
Connection size
1/2 in
Outer Diameter
274 mm
Length
36 mm
Weight
71 g