FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 12mm

  • ERIKS:23443642
  • Manufacturer:3148510535401
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€4.25/ pieceexcl. VAT

€5.14incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
12 mm
Connection size
1/2 in
Outer Diameter
178 mm
Length
36 mm
Weight
52 g