FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 11mm

  • ERIKS:23443641
  • Manufacturer:3148510535302
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
11 mm
Connection size
1/2 in
Outer Diameter
165 mm
Length
36 mm
Weight
51 g