FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 10mm

  • ERIKS:23443640
  • Manufacturer:3148510535203
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€3.83/ pieceexcl. VAT

€4.63incl. VAT

26 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
10 mm
Connection size
1/2 in
Outer Diameter
153 mm
Length
36 mm
Weight
48 g