FACOM

FACOM Socket for hexagonal nut -R.LA 1/4" Long-reach metric 6mm

  • ERIKS:23443566
  • Manufacturer:3148510512655
Image 1
1/4in square drive long reach socket.
Save to list

€9.72/ pieceexcl. VAT

€11.76incl. VAT

21 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
6 mm
Connection size
1/4 in
Outer Diameter
94 mm
Length
505 mm
Weight
18 g