FACOM

FACOM Socket for hexagonal nut -R.LA 1/4" Long-reach metric 5mm

  • ERIKS:23443564
  • Manufacturer:3148510512457
Image 1
1/4in square drive long reach socket.
Save to list

€9.72/ pieceexcl. VAT

€11.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
5 mm
Connection size
1/4 in
Outer Diameter
81 mm
Length
505 mm
Weight
18 g