FACOM

FACOM Socket for hexagonal nut - R.9E - 1/4" Drive Metric 12-Point 9mm

  • ERIKS:23443525
  • Manufacturer:3148510510446
Image 1
1/4in square drive socket.
Save to list

€3.34/ pieceexcl. VAT

€4.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.E
Wrench width
9 mm
Connection size
1/4 in
Length
22 mm