FACOM

FACOM Socket for hexagonal nut - R.7E - 1/4" Drive Metric 12-Point 7mm

  • ERIKS:23443523
  • Manufacturer:3148510510408
Image 1
R.E 1/4" DRIVE METRIC 12-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€3.34/ pieceexcl. VAT

€4.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.E
Wrench width
7 mm
Connection size
1/4 in
Length
22 mm