FACOM

FACOM Socket for hexagonal nut - R.7/32EL - Long socket 1/4" 12-point - 7/32"

  • ERIKS:23443543
  • Manufacturer:3148510510811
Image 1
R.EL 1/4" LONG-REACH METRIC 12-POINT SOCKETS
-STANDARDS: ASME B107.1
-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
-High performance, suitable for aircraft fasteners to AS954E.
-Thinner socket walls for better accessibility.
-Available as rack set (Ref REL.40U).
-Finish: bright chrome.
Save to list

€9.61/ pieceexcl. VAT

€11.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.EL
Wrench width
7/32 in
Connection size
1/4 in
Length
50 mm
Weight
74 g