FACOM

FACOM Socket for hexagonal nut - R.13E - 1/4" Drive Metric 12-Point 13mm

  • ERIKS:23443529
  • Manufacturer:3148510510521
Image 1
1/4in square drive socket.
Save to list

€3.34/ pieceexcl. VAT

€4.04incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.E
Wrench width
13 mm
Connection size
1/4 in
Length
22 mm