FACOM

FACOM Socket for hexagonal nut -R - 1/4" metric 8mm

  • ERIKS:23443503
  • Manufacturer:3148510505800
Image 1

ISO 2725-1, DIN 3124, NF ISO 2725-1

-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€3.39/ pieceexcl. VAT

€4.10incl. VAT

34 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
8 mm
Connection size
1/4 in
Outer Diameter
120 mm
Length
22 mm
Weight
115 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/4" 8x25 mm

  • Eriks:23061730
  • Manufacturer:4317784095983

€2.21/ pieceexcl. VAT

€2.67incl. VAT

Estimated delivery date - 12/11/2026