FACOM

FACOM Socket for hexagonal nut -R - 1/4" metric 5.5mm

  • ERIKS:23443500
  • Manufacturer:3148510505503
Image 1
1/4in square drive socket.
Save to list

€3.40/ pieceexcl. VAT

€4.11incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
5.5 mm
Connection size
1/4 in
Outer Diameter
112 mm
Length
22 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/4" 5,5x25mm

  • Eriks:23061724
  • Manufacturer:4317784095952

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Estimated delivery date - 12/11/2026