FACOM

FACOM Socket for hexagonal nut -R - 1/4" metric 3.2mm

  • ERIKS:23443497
  • Manufacturer:3148510505008
Image 1
1/4in square drive socket.
Save to list

€3.40/ pieceexcl. VAT

€4.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
3.2 mm
Connection size
1/4 in
Outer Diameter
112 mm
Length
22 mm
Weight
73 g