FACOM

FACOM Socket for hexagonal nut -R - 1/4" metric 13mm

  • ERIKS:23443508
  • Manufacturer:3148510506302
Image 1

ISO 2725-1, DIN 3124, NF ISO 2725-1

-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€3.39/ pieceexcl. VAT

€4.10incl. VAT

41 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
13 mm
Connection size
1/4 in
Outer Diameter
177 mm
Length
22 mm
Weight
237 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/4" 13x25mm

  • Eriks:23061737
  • Manufacturer:4317784096034

€2.58/ pieceexcl. VAT

€3.12incl. VAT

Estimated delivery date - 12/11/2026