FACOM

FACOM Socket for hexagonal nut -R - 1/4" metric 12mm

  • ERIKS:23443507
  • Manufacturer:3148510506203
Image 1

ISO 2725-1, DIN 3124, NF ISO 2725-1

-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€3.39/ pieceexcl. VAT

€4.10incl. VAT

9 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
12 mm
Connection size
1/4 in
Outer Diameter
170 mm
Length
22 mm
Weight
232 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/4" 12x25 mm

  • Eriks:23061736
  • Manufacturer:4317784096027

€2.62/ pieceexcl. VAT

€3.17incl. VAT

Estimated delivery date - 12/11/2026