FACOM

FACOM Socket for hexagonal nut -R - 1/4" metric 11mm

  • ERIKS:23443506
  • Manufacturer:3148510506104
Image 1

ISO 2725-1, DIN 3124, NF ISO 2725-1

-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€3.39/ pieceexcl. VAT

€4.10incl. VAT

26 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
11 mm
Connection size
1/4 in
Outer Diameter
158 mm
Length
22 mm
Weight
194 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/4" 11x25 mm

  • Eriks:23061735
  • Manufacturer:4317784096010

€2.76/ pieceexcl. VAT

€3.34incl. VAT

Estimated delivery date - 12/11/2026