FACOM

FACOM Socket for hexagonal nut - R.1/4 - 1/4" 6-point - 1/4

  • ERIKS:23443512
  • Manufacturer:3148510508405
Image 1
R 1/4" DRIVE INCH 6-POINT SOCKETS
-STANDARDS: ASME B107.1
-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
-Available as rack set (Ref R.40U).
Save to list

€3.37/ pieceexcl. VAT

€4.08incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R
Wrench width
1/4 in
Connection size
1/4 in
Length
22 mm