FACOM

FACOM Socket for hexagonal nut - NKHM.24 - impact socket 3/4" 6-point 24mm

  • ERIKS:23449377
  • Manufacturer:3148517880962
Image 1
NKHM - 3/4" DRIVE METRIC IMPACT BITS FOR HEXAGON SOCKET HEAD
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
-Non-removable bits.
Save to list

€57.75/ pieceexcl. VAT

€69.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NKHM
Wrench width
24 mm
Connection size
3/4 in
Outer Diameter
44 mm
Length
21 mm
Weight
600 g