FACOM

FACOM Socket for hexagonal nut - NKHM.22 - impact socket 3/4" 6-point 22mm

  • ERIKS:23449376
  • Manufacturer:3148517880887
Image 1
NKHM - 3/4" DRIVE METRIC IMPACT BITS FOR HEXAGON SOCKET HEAD
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
-Non-removable bits.
Save to list

€56.60/ pieceexcl. VAT

€68.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NKHM
Wrench width
22 mm
Connection size
3/4 in
Outer Diameter
44 mm
Length
21 mm
Weight
600 g