FACOM

FACOM Socket for hexagonal nut - NK.42A - inpact socket 3/4" 6-point - 42mm

  • ERIKS:23447308
  • Manufacturer:3148516554611
Image 1
3/4in square drive 6 point impact truck socket.
Save to list

€40.00/ pieceexcl. VAT

€48.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.A
Wrench width
42 mm
Connection size
3/4 in
Length
68 mm
Weight
925 g