FACOM

FACOM Socket for hexagonal nut - NK.41A - inpact socket 3/4" 6-point - 41mm

  • ERIKS:23447306
  • Manufacturer:3148516554451
Image 1
3/4in square drive 6 point impact truck socket.
Save to list

€38.02/ pieceexcl. VAT

€46.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.A
Wrench width
41 mm
Connection size
3/4 in
Length
63 mm
Weight
890 g