FACOM

FACOM Socket for hexagonal nut - NK.38A - inpact socket 3/4" 6-point - 38mm

  • ERIKS:23447305
  • Manufacturer:3148516554376
Image 1
NK.A - 3/4" DRIVE METRIC 6-POINT IMPACT SOCKETS
-STANDARDS: NF ISO 2725-2, NF ISO 1711-2, ISO 2725-2, ISO 1711-2, DIN 3129, ASME B107.33
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€35.93/ pieceexcl. VAT

€43.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.A
Wrench width
38 mm
Connection size
3/4 in
Length
63 mm
Weight
890 g