FACOM

FACOM Socket for hexagonal nut - NK.33A - inpact socket 3/4" 6-point - 33mm

  • ERIKS:23447300
  • Manufacturer:3148516553812
Image 1
3/4in square drive 6 point impact truck socket.
Save to list

€31.39/ pieceexcl. VAT

€37.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.A
Wrench width
33 mm
Connection size
3/4 in
Length
57 mm
Weight
650 g