FACOM

FACOM Socket for hexagonal nut - NK.32A - inpact socket 3/4" 6-point - 32mm

  • ERIKS:23447299
  • Manufacturer:3148516553737
Image 1
3/4in square drive 6 point impact truck socket.
Save to list

€29.59/ pieceexcl. VAT

€35.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.A
Wrench width
32 mm
Connection size
3/4 in
Length
52 mm
Weight
620 g