FACOM

FACOM Socket for hexagonal nut - NK.23A - inpact socket 3/4" 6-point - 23mm

  • ERIKS:23447288
  • Manufacturer:3148516552518
Image 1
3/4in square drive 6 point impact truck socket.
Save to list

€23.67/ pieceexcl. VAT

€28.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.A
Wrench width
23 mm
Connection size
3/4 in
Length
50 mm
Weight
350 g