FACOM

FACOM Socket for hexagonal nut - NK.21A - inpact socket 3/4" 6-point - 21mm

  • ERIKS:23447285
  • Manufacturer:3148516552266
Image 1
3/4in square drive 6 point impact truck socket.
Save to list

€22.92/ pieceexcl. VAT

€27.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.A
Wrench width
21 mm
Connection size
3/4 in
Length
50 mm
Weight
330 g