FACOM

FACOM Socket for hexagonal nut - NK.17A - inpact socket 3/4" 6-point - 17mm

  • ERIKS:23447283
  • Manufacturer:3148516551979
Image 1
NK.A - 3/4" DRIVE METRIC 6-POINT IMPACT SOCKETS
-STANDARDS: NF ISO 2725-2, NF ISO 1711-2, ISO 2725-2, ISO 1711-2, DIN 3129, ASME B107.33
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€21.93/ pieceexcl. VAT

€26.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.A
Wrench width
17 mm
Connection size
3/4 in
Length
50 mm
Weight
300 g