FACOM

FACOM Socket for hexagonal nut - NJ.8A - inpact socket 3/8" 6-point - 8mm

  • ERIKS:23447232
  • Manufacturer:3148516545220
Image 1
3/8in square drive impact junior socket.
Save to list

€11.87/ pieceexcl. VAT

€14.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NJ.A
Wrench width
8 mm
Connection size
3/8 in
Length
20 mm
Weight
45 g
Alternatives
Product Image

ACTION Impact socket wrench 3/8" 6-point 8mm

  • Eriks:23062593
  • Manufacturer:DO1038-0-008

€4.62/ pieceexcl. VAT

€5.59incl. VAT

Estimated delivery date - 13/11/2026