FACOM

FACOM Socket for hexagonal nut - NJ.6A - inpact socket 3/8" 6-point - 6mm

  • ERIKS:23447228
  • Manufacturer:3148516544858
Image 1
3/8in square drive impact junior socket.
Save to list

€11.70/ pieceexcl. VAT

€14.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NJ.A
Wrench width
6 mm
Connection size
3/8 in
Length
20 mm
Weight
40 g