FACOM

FACOM Socket for hexagonal nut - NJ.17A - inpact socket 3/8" 6-point - 17mm

  • ERIKS:23447241
  • Manufacturer:3148516546111
Image 1
3/8in square drive impact junior socket.
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NJ.A
Wrench width
17 mm
Connection size
3/8 in
Length
22 mm
Weight
70 g