FACOM

FACOM Socket for hexagonal nut - NJ.16A - inpact socket 3/8" 6-point - 16mm

  • ERIKS:23447240
  • Manufacturer:3148516546029
Image 1
3/8in square drive impact junior socket.
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NJ.A
Wrench width
16 mm
Connection size
3/8 in
Length
22 mm
Weight
70 g